Beli power amplifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- Kramer Networked Power AmplifierDeskripsi:PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.atribut:
- Input: 1 Dante 1 Stereo (B)
- Output: 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Enclosure Type: Aluminium
- Enclosure Size: 1/2 19inch desktop
- Enclosure Cooling: Fan ventilation
- Accessories Included: Power cord
- Ports Control via IP: 1 On an RJ-45 connector
- Ports RS-232: 1 On a 3-pin terminal block
- Shipping Dimensions (cm): 40.50x29.70x9
- Standards Compliance Environmental: RoHs, WEEE
- Standards Compliance Safety: CE, FCC
- User Interface Controls: Output volume attenuator, IP and RS232
- Voltage (V): 85-265AC (full power at 120-230)
- Voltage (VA): 265
- ADVANCE DIGITALS AmplifierDeskripsi:Nikmati kualitas suara yang dahsyat dan jernih pada speaker Anda.Dengan amplifier ini Anda dapat mengatur besar suara bass dan treble dari lagu yang sedang Anda dengar serta mic volume & echo untuk microphone.Amplifier ini memiliki 2 port input stereo untuk microphone.atribut:
- Frequency (Hz): 40-20K
- Impedance (ohm): 4
- Sensitivity (dB): 93 ±3
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- Kramer Power AmplifierDeskripsi:PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
- DiodesZetex Low Power Operational Amplifier 2 Surface Mount 8-Pin Noatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- YUKEN Power Amplifier SK1091 TypeDeskripsi:These power amplifiers are used to drive the proportional electro-hydraulic directional and flow control valves.atribut:
- Power Supply: D24
- Design Number: 10
- Max. Input Voltage (VDC): -10 for SOL a, +10 for SOL b
- Input Impedance (kΩ): 10
- Max. Gain (A/V): 1/±5
- Ambient Humidity (RH): 90% or less
- Ambient Temperature (°C): 0 to 50
- Delay Time Adjustment Range (s): 0.15-3
- Dither: Variable
- External Setting Resistance (kΩ): 2
- Maximum Input Power (W): 25
- Maximum Output Current (A): 1 (10Ω Solenoid)
- Maximum Temperature Drift (mA/°C): 0.2
- Power Supply (V DC): 24
- Required Current (A): 1.5 or more
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- Wonder Kit 2.4W Power AmplifierDeskripsi:It is a speaker amplifier using a dedicated IC, LM380. The voltage gain is about 50 times more affordable and can be widely used for experiments and embedding.atribut:
- Type: Craft kit, kit
- Included Accessories: Detent volume x 1
- Output: Speaker (4-16Ω) support
- Input: Line level, kit
- Board dimensions (width W x depth D x height H) (mm): 45x34x17
- Gain (dB): Voltage / approx. 50 times (+34) fixed
- Maximum Output Power (W): About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
- Operating Current (mA) : Approx. 350 (12V4Ω load), Approx. 200 (12V8Ω load)
- Power Supply Voltage (V) : DC12 (DC10-12 is possible)
- Sennheiser Gaming Audio Amplifier for PC and MacDeskripsi:The GSX 1000 is an audio amplifier featuring the Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed to meet the performance needs of professional gamers. The intuitive user interface is provided by an LED touch panel and aluminium volume control ring. Together they provide quick, fingertip control of game sound, without tabbing out of the game to tweak settings. Experience surround sound on a new level on PC or Mac with the GSX 1000!Connector : 3.5 mm headset socket, 3.5 mm microphone socket, 3.5 mm loudspeaker socket, mini-USB socketatribut:
- Total Harmonic Distortion (%): 0.005 THD @ -3dBFS
- Frequency Response (kHz): Headphones 0 - 48.0
- Cable Length (m): 1.2
- Audio Output: Headphone: DC coupled and dual rail power supply
- USB Standard: USB 2.0 full speed & USB audio 1.0
- TOA Digital Mixer AmplifierDeskripsi:ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
- TaffSTUDIO Audio Power AmplifierDeskripsi:Panjang Kabel Audio 3.5 mm To RCA: 1.1 MInput Sensitivity: 0.25 mV - 2020 mVFM: 87.5 - 108 MHzRincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffSTUDIO Audio Amplifier Bluetooth HiFi DSP Mic Input 2 Channel - BT-198A1 x Kabel Audio 3.5 mm To RCA1 x Remot Kontrol1 x Panduan Penggunaanatribut:
- Impedance (ohm): 4-16
- Signal to Noise Ratio (dB): -92
- Port I/O: Audio Input RCA (L, R), Mic Input 6.5 mm, SD Card Slot, USB Slot
- Power: DC 12V / 5A, AC 220V - 240V / 50-60Hz
- Color: Golden
- Dimensions (cm): 18x15.8x5.5
- Frequency Response (Hz-kHz): 20 to 20
- Material: Aluminium Alloy
- Total Output Power (W): 300+300, RMS: 18
- OMRON Simple Fiber Amplifier E3x-Sd/NADeskripsi:Simple and inexpensive simple fiber amplifier
Daftar Harga power amplifier Terbaru October 2026
| CF Audio Power Amplifier | Rp8.099.900 |
| Kramer Networked Power Amplifier | Rp53.999.900 |
| ADVANCE DIGITALS Amplifier | Rp1.099.900 |
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Power Amplifier | Rp5.599.900 |
| Kramer Power Amplifier | Rp12.999.900 |
| Kramer Power Amplifier | Rp27.999.900 |
| DiodesZetex Low Power Operational Amplifier 2 Surface Mount 8-Pin No | Rp239.900 |
| YUKEN Power Amplifier SK1091 Type | Rp21.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

































































































































































/abP110436371-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)